Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 15XL-FS
Zoro # G410988407
product price: $1.79
/ea
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.748 in
- Outside Diameter 1.188 in
- Tooth Style XL
- Material Steel
- Pitch 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15XL-FS
- Zoro # G410988407
- UPC # 00195057102637
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.748 in |
Outside Diameter | 1.188 in |
Details
Item | Timing Pulley Bar Stock Flange |
Tooth Style | XL |
Material | Steel |
Pitch | 0.2 in |
Stock Thickness | 0.04 in |
Number of Teeth | 15 |
Overall Thickness | 0.065 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 0.748 in, Material Steel, Outside Diameter 1.188 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/3VX850 Banded Cogged V-Belt, 85" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX850)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 27A, ULType1 (KDRB1LE01)
- DDS Shaft Seal, TC, 1.812in ID, Nitrile Rubber (IN46.0363.56.35TC)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 60" (3V600)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- Zoro Select Pulley Parts