Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 15XL-FA
Zoro # G610988290
product price: $1.59
/ea
Sold in multiples of 7 for $11.13
$11.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Thickness 0.065 in
- Pitch 0.2 in
- Tooth Style XL
- Outside Diameter 1.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15XL-FA
- Zoro # G610988290
- UPC # 00195057102385
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.188 in |
Inside Diameter | 0.748 in |
Details
Material | Aluminum |
Overall Thickness | 0.065 in |
Pitch | 0.2 in |
Tooth Style | XL |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 15 |
Stock Thickness | 0.04 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 0.748 in, Material Aluminum, Outside Diameter 1.188 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Food, 16 oz, Brush Top Can (31018)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX-04FOR-GAUGE PORT (GP6504-08-08-04FB)
- CONTINENTAL CONTITECH B112 Wrapped V-Belt, 115" Outside Length, 21/32" Top Width, 1 Ribs (B112)
- COXREELS Variable Speed Controller, 115/230 AC/V (20874)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- Zoro Select Pulleys & Sheaves