Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 15MP-FA
Zoro # G910988051
product price: $1.25
/ea
Sold in multiples of 8 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 15
- Inside Diameter 0.296 in
- Stock Thickness 0.025 in
- Material Aluminum
- Overall Thickness 0.045 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15MP-FA
- Zoro # G910988051
- UPC # 00195057100282
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.296 in |
Outside Diameter | 0.555 in |
Details
Number of Teeth | 15 |
Stock Thickness | 0.025 in |
Material | Aluminum |
Overall Thickness | 0.045 in |
Item | Timing Pulley Bar Stock Flange |
Pitch | 0.08 in |
Tooth Style | MXL |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.045 in, Inside Diameter 0.296 in, Material Aluminum, Outside Diameter 0.555 in, Stock Thickness 0.025 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" ID x 25 ft PVC Water Discharge Hose 80 PSI BL (45DT90)
- SPEEDAIRE Element, General Purpose, 1 Micron, 294 CFM (4GPH2)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 306669, Pressure Line, 500 micron, Outside-In (MF0421946)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HASD1CL)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- Zoro Select Pulleys & Sheaves