Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 15L-FS
Zoro # G010988326
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Thickness 0.06 in
- Outside Diameter 2.031 in
- Material Steel
- Pitch 0.375 in
- Number of Teeth 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15L-FS
- Zoro # G010988326
- UPC # 00195057103856
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2.031 in |
Inside Diameter | 1.521 in |
Details
Item | Timing Pulley Bar Stock Flange |
Stock Thickness | 0.06 in |
Material | Steel |
Pitch | 0.375 in |
Number of Teeth | 15 |
Overall Thickness | 0.09 in |
Tooth Style | L |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 1.521 in, Material Steel, Outside Diameter 2.031 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B112 Wrapped V-Belt, 115" Outside Length, 21/32" Top Width, 1 Ribs (B112)
- INDUSTRIAL AIR Portable Air Compressor, 225 PSI, 120V, 15G (C151I)
- D&D 76" Outside Length, 1/2" Top Width, 1 Ribs (AX74)
- GATES Truflex V-Belts, 4L190 (4L190)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- Zoro Select Pulley Parts