Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 15L-FA
Zoro # G310988156
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.375 in
- Stock Thickness 0.06 in
- Inside Diameter 1.521 in
- Outside Diameter 2.031 in
- Number of Teeth 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15L-FA
- Zoro # G310988156
- UPC # 00195057103573
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.521 in |
Outside Diameter | 2.031 in |
Details
Item | Timing Pulley Bar Stock Flange |
Pitch | 0.375 in |
Stock Thickness | 0.06 in |
Number of Teeth | 15 |
Material | Aluminum |
Overall Thickness | 0.09 in |
Tooth Style | L |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 1.521 in, Material Aluminum, Outside Diameter 2.031 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Fluid Hose 3/8" x 25 Ft. Coupled, Black 750 psi (20FH03825AC)
- PARKER Coupler Plug, Steel, MNPT, 1/8 In. Pipe (0C)
- MILTON H Style Plug, 3/8" MNPT, PK10 (1837)
- APACHE Apache 13028508 4" x 10' Bulk PVC Lay Flat Discharge Hose (13028508 - 10 Feet)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- Zoro Select Pulleys & Sheaves