Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 15-5M-FA
Zoro # G810987901
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 5 mm
- Number of Teeth 15
- Inside Diameter 0.625 in
- Overall Thickness 0.065 in
- Outside Diameter 1.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15-5M-FA
- Zoro # G810987901
- UPC # 00195057194304
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.625 in |
Outside Diameter | 1.062 in |
Details
Pitch | 5 mm |
Number of Teeth | 15 |
Overall Thickness | 0.065 in |
Item | Timing Pulley Bar Stock Flange |
Material | Aluminum |
Tooth Style | HTD |
Stock Thickness | 0.04 in |
Description
Timing Pulley Bar Stock Flange, Pitch 5 mm, Tooth Style HTD, Overall Thickness 0.065 in, Inside Diameter 0.625 in, Material Aluminum, Outside Diameter 1.062 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-75-31)
- BARON 245038 Spring Hook Snap Link, Steel, Zinc (200952)
- INDUCTION INNOVATIONS Thermal Spray Gel 32 oz. (CS-032)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169558, Suction, 25 micron, Inside-Out (MF0065860)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- AAON PULLEY BK 45 X 100 (P80820)
- Zoro Select Pulleys & Sheaves