Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 15-3M-FA
Zoro # G010987442
product price: $1.39
/ea
Sold in multiples of 8 for $11.12
$11.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.052 in
- Stock Thickness 0.032 in
- Inside Diameter 0.426 in
- Number of Teeth 15
- Pitch 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15-3M-FA
- Zoro # G010987442
- UPC # 00195057192751
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.426 in |
Outside Diameter | 0.685 in |
Details
Overall Thickness | 0.052 in |
Stock Thickness | 0.032 in |
Number of Teeth | 15 |
Pitch | 3 mm |
Item | Timing Pulley Bar Stock Flange |
Material | Aluminum |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock Flange, Pitch 3 mm, Tooth Style HTD, Overall Thickness 0.052 in, Inside Diameter 0.426 in, Material Aluminum, Outside Diameter 0.685 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, CT, SAE 912,410SS, PK10 (CT 900 L SS)
- PIX Belt, B Kevlar, 5/8 x 185 in. OC (B182K)
- DUPONT Chain Lubricant 10 oz (CS0110101)
- DIXON 1-1/2" NPT Steel Combination Nipple Threaded (ST20)
- LIEBERT PULLEY 2BK100H (B-0530S)
- AAON PULLEY 1VP 50 X 113 (P56030)
- AAON BUSHING PULLEY H X138 (P66670)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- Zoro Select Pulley Parts