Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 15-2P-FA
Zoro # G410988032
Sold in multiples of 8 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 15
- Outside Diameter 0.555 in
- Overall Thickness 0.045 in
- Stock Thickness 0.025 in
- Pitch 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15-2P-FA
- Zoro # G410988032
- UPC # 00195057196988
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 0.555 in |
Inside Diameter | 0.296 in |
Details
Number of Teeth | 15 |
Overall Thickness | 0.045 in |
Stock Thickness | 0.025 in |
Item | Timing Pulley Bar Stock Flange |
Pitch | 2 mm |
Tooth Style | GT |
Material | Aluminum |
Description
Timing Pulley Bar Stock Flange, Pitch 2 mm, Tooth Style GT, Overall Thickness 0.045 in, Inside Diameter 0.296 in, Material Aluminum, Outside Diameter 0.555 in, Stock Thickness 0.025 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, SAE 10,410SS, PK10 (200 10 H)
- PIX V-Belt, 3L Wrapped, 3/8 X 73 (3L730)
- SMC Dual Piston Cylinder, 15mmBore, 50mmStroke (CXSM15-50)
- WILKERSON Element, Filter, 0.003 Micron Indin (MXP-95-502)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- Zoro Select Pulley Parts