Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 14XL-FS
Zoro # G210988362
product price: $1.75
/ea
Sold in multiples of 6 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style XL
- Inside Diameter 0.684 in
- Outside Diameter 1.094 in
- Material Steel
- Number of Teeth 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14XL-FS
- Zoro # G210988362
- UPC # 00195057102613
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.684 in |
Outside Diameter | 1.094 in |
Details
Tooth Style | XL |
Material | Steel |
Number of Teeth | 14 |
Item | Timing Pulley Bar Stock Flange |
Pitch | 0.2 in |
Stock Thickness | 0.04 in |
Overall Thickness | 0.065 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 0.684 in, Material Steel, Outside Diameter 1.094 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Alignment Shim (8940159846)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5KC35MN43X)
- IGUS Flange, 2 Bolt, Bore Dia 0.7500 In (EFOI-12 R)
- DUPONT Dry Film Aerosol Lubricant (DNS610101)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- AAON PULLEY 1VP 62 x 88' (P51480)
- Zoro Select Pulley Parts