Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 14XL-FA
Zoro # G210988317
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style XL
- Overall Thickness 0.065 in
- Material Aluminum
- Inside Diameter 0.684 in
- Stock Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14XL-FA
- Zoro # G210988317
- UPC # 00195057102378
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.684 in |
Outside Diameter | 1.094 in |
Details
Tooth Style | XL |
Overall Thickness | 0.065 in |
Material | Aluminum |
Item | Timing Pulley Bar Stock Flange |
Stock Thickness | 0.04 in |
Pitch | 0.2 in |
Number of Teeth | 14 |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 0.684 in, Material Aluminum, Outside Diameter 1.094 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 1In, 60 PSI, Brass (SRV765-1-060)
- AIGNEP USA Tube Mender, Composite, 6mm Tube, 250 psi (55040-6)
- WESTWARD Suction Gun, 14 oz., Clear (15F215)
- ZOELLER SUMP PUMP SUBMRSBL 15' (STBC201)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- Zoro Select Pulleys & Sheaves