Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 14MP-FA
Zoro # G310988071
Sold in multiples of 8 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.27 in
- Outside Diameter 0.53 in
- Overall Thickness 0.045 in
- Number of Teeth 14
- Stock Thickness 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14MP-FA
- Zoro # G310988071
- UPC # 00195057100275
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.27 in |
Outside Diameter | 0.53 in |
Details
Overall Thickness | 0.045 in |
Number of Teeth | 14 |
Stock Thickness | 0.025 in |
Tooth Style | MXL |
Pitch | 0.08 in |
Material | Aluminum |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.045 in, Inside Diameter 0.27 in, Material Aluminum, Outside Diameter 0.53 in, Stock Thickness 0.025 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY FLEXILLA PRO AIR HOSE REUSABLE FITTING (LMRP900250)
- SOLBERG Filter Element, 2micron (02)
- DART CONTROLS Dual Voltage Nmea 1 Enclousre (15DVP)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115330)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- Zoro Select Pulley Parts