Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 14L-FS
Zoro # G410988285
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pitch 0.375 in
- Inside Diameter 1.401 in
- Stock Thickness 0.06 in
- Tooth Style L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14L-FS
- Zoro # G410988285
- UPC # 00195057103832
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.401 in |
Outside Diameter | 1.906 in |
Details
Material | Steel |
Item | Timing Pulley Bar Stock Flange |
Pitch | 0.375 in |
Stock Thickness | 0.06 in |
Tooth Style | L |
Overall Thickness | 0.09 in |
Number of Teeth | 14 |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 1.401 in, Material Steel, Outside Diameter 1.906 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 576-8MGT-20 (576-8MGT-20)
- DAYTON Motor Mounting Rings, 2 1/4 In OD, PK2 (4UFA6)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B72)
- DAYTON Gearbelt, XL, 110 Teeth, Length 22.0 In (1DHJ8)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- Zoro Select Pulley Parts