Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 14-5M-FA
Zoro # G410987837
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Diameter 0.562 in
- Material Aluminum
- Number of Teeth 14
- Tooth Style HTD
- Pitch 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14-5M-FA
- Zoro # G410987837
- UPC # 00195057194298
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.562 in |
Outside Diameter | 1 in |
Details
Item | Timing Pulley Bar Stock Flange |
Material | Aluminum |
Number of Teeth | 14 |
Tooth Style | HTD |
Pitch | 5 mm |
Stock Thickness | 0.04 in |
Overall Thickness | 0.065 in |
Description
Timing Pulley Bar Stock Flange, Pitch 5 mm, Tooth Style HTD, Overall Thickness 0.065 in, Inside Diameter 0.562 in, Material Aluminum, Outside Diameter 1 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel VITON replacement o-ring kit (450-1-SEALKIT)
- CONTINENTAL 1/2" x 20' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-20-11)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 213/5 Frame, 230/460V AC Voltage, 3,550 Nameplate RPM (36VF01)
- MAKITA 2.5 HP* Big Bore™ Air Compressor (MAC2400)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- Zoro Select Pulley Parts