Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 14-3M-FA
Zoro # G110987472
product price: $1.25
/ea
Sold in multiples of 8 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 14
- Overall Thickness 0.052 in
- Material Aluminum
- Tooth Style HTD
- Pitch 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14-3M-FA
- Zoro # G110987472
- UPC # 00195057192744
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 0.635 in |
Inside Diameter | 0.374 in |
Details
Number of Teeth | 14 |
Overall Thickness | 0.052 in |
Material | Aluminum |
Tooth Style | HTD |
Pitch | 3 mm |
Item | Timing Pulley Bar Stock Flange |
Stock Thickness | 0.032 in |
Description
Timing Pulley Bar Stock Flange, Pitch 3 mm, Tooth Style HTD, Overall Thickness 0.052 in, Inside Diameter 0.374 in, Material Aluminum, Outside Diameter 0.635 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting, Straight, Stl, 35/64"L, PK10 (52NZ52)
- CENTURY Evaporative Cooler Motor, Ring, 115V, Auto (SVB2074V1)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM806649)
- HERITAGE Grease Fitting Cap Tab, Yellow (H88106)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- Zoro Select Pulley Parts