Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 13XL-FS
Zoro # G410988421
product price: $1.69
/ea
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Inside Diameter 0.625 in
- Tooth Style XL
- Stock Thickness 0.04 in
- Outside Diameter 1.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13XL-FS
- Zoro # G410988421
- UPC # 00195057102590
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.625 in |
Outside Diameter | 1.063 in |
Details
Material | Steel |
Tooth Style | XL |
Stock Thickness | 0.04 in |
Item | Timing Pulley Bar Stock Flange |
Pitch | 0.2 in |
Number of Teeth | 13 |
Overall Thickness | 0.065 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 0.625 in, Material Steel, Outside Diameter 1.063 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase IEEE 841 Motor, 5 HP, 184T Frame, 460V AC Voltage, 1,755 Nameplate RPM (00518ST3QIE184T-W22)
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012IS)
- ENERPAC O Ring -048 (B1402503)
- MCGILL Camrol Cylindrical Inch Cam Follower, CYR 5 S (CYR 5 S)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- Zoro Select Pulleys & Sheaves