Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 13MP-FA
Zoro # G110988103
product price: $1.25
/ea
Sold in multiples of 8 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.244 in
- Overall Thickness 0.045 in
- Tooth Style MXL
- Outside Diameter 0.505 in
- Stock Thickness 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13MP-FA
- Zoro # G110988103
- UPC # 00195057100268
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.244 in |
Outside Diameter | 0.505 in |
Details
Overall Thickness | 0.045 in |
Tooth Style | MXL |
Stock Thickness | 0.025 in |
Item | Timing Pulley Bar Stock Flange |
Pitch | 0.08 in |
Material | Aluminum |
Number of Teeth | 13 |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.045 in, Inside Diameter 0.244 in, Material Aluminum, Outside Diameter 0.505 in, Stock Thickness 0.025 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Gray (100204)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/2 In (SK112)
- HERITAGE Grease Fitting, 1/4"-28SAE-LT 45D CS Z3 (H1636Z3)
- LEESON Washdown Motor, 1 HP, Face/Base, 11-7/8in.L (113583.00)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON PULLEY BK 45 X 100 (P80820)
- AAON PULLEY BK 80 X 119 (P53180)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- Zoro Select Pulley Parts