Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 13L-FS
Zoro # G910988297
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.09 in
- Number of Teeth 13
- Material Steel
- Pitch 0.375 in
- Tooth Style L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13L-FS
- Zoro # G910988297
- UPC # 00195057103818
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.276 in |
Outside Diameter | 1.781 in |
Details
Overall Thickness | 0.09 in |
Number of Teeth | 13 |
Material | Steel |
Pitch | 0.375 in |
Tooth Style | L |
Stock Thickness | 0.06 in |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 1.276 in, Material Steel, Outside Diameter 1.781 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting C5205X4X6 1/4In Tubex3/8In Pipe (C5205X4X6)
- GATES PowerGrip Timing Belts, 322L050 (322L050)
- PIX Belt, XPA Cogged, 13 x 1500mm LP (XPA1500)
- INTERSTATE PNEUMATICS 1/8 Inch Steel Double Loop x 20-1/4 Inch Jack Hammer Hose Safety Cable Whip, PK 25 (CU-SC2014-25K)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- Zoro Select Pulley Parts