Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 13L-FA
Zoro # G910988204
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.375 in
- Tooth Style L
- Inside Diameter 1.276 in
- Outside Diameter 1.781 in
- Overall Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13L-FA
- Zoro # G910988204
- UPC # 00195057103559
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.276 in |
Outside Diameter | 1.781 in |
Details
Pitch | 0.375 in |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | L |
Overall Thickness | 0.09 in |
Material | Aluminum |
Number of Teeth | 13 |
Stock Thickness | 0.06 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 1.276 in, Material Aluminum, Outside Diameter 1.781 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Air Pressure Reducing Valve, 1/8 (R-130-1)
- ZORO SELECT Diaphragm Repair Kit (DK35)
- HUSQVARNA V-BELT: 3VX280 (541201569)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5736)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulley Parts