Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 13-5M-FA
Zoro # G410987905
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.562 in
- Outside Diameter 0.937 in
- Tooth Style HTD
- Pitch 5 mm
- Stock Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13-5M-FA
- Zoro # G410987905
- UPC # 00195057194281
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.562 in |
Outside Diameter | 0.937 in |
Details
Item | Timing Pulley Bar Stock Flange |
Tooth Style | HTD |
Pitch | 5 mm |
Stock Thickness | 0.04 in |
Material | Aluminum |
Overall Thickness | 0.065 in |
Number of Teeth | 13 |
Description
Timing Pulley Bar Stock Flange, Pitch 5 mm, Tooth Style HTD, Overall Thickness 0.065 in, Inside Diameter 0.562 in, Material Aluminum, Outside Diameter 0.937 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Compact Cylinder, 32mm Bore, 25mm Stroke (CDQ2A32-25DZ)
- LPS Penetrant, Aerosol Can, 16 Oz. (01916)
- SKF SKF-6202 2RS, Single Row Ball Brgs, 6202 2RS (6202 2RS)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252TS)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON PULLEY 1VP 44X113 (P34590)
- Zoro Select Pulley Parts