Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 13-3M-FA
Zoro # G410987448
product price: $1.25
/ea
Sold in multiples of 8 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.35 in
- Outside Diameter 0.61 in
- Material Aluminum
- Tooth Style HTD
- Overall Thickness 0.045 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13-3M-FA
- Zoro # G410987448
- UPC # 00195057192737
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.35 in |
Outside Diameter | 0.61 in |
Details
Material | Aluminum |
Tooth Style | HTD |
Overall Thickness | 0.045 in |
Number of Teeth | 13 |
Stock Thickness | 0.025 in |
Pitch | 3 mm |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 3 mm, Tooth Style HTD, Overall Thickness 0.045 in, Inside Diameter 0.35 in, Material Aluminum, Outside Diameter 0.61 in, Stock Thickness 0.025 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-32-25-I-P-A (ADN-32-25-I-P-A)
- TRITAN Sprocket, 1-in. Pitch, 30 Teeth, 1 3/4-in. Finished Bore with Keyway & Set Screws (80BS30 X 1 3/4)
- DYNABRADE Bearing Plate, 96231 (96231)
- SKF SKF 6206NR C3, Single Row Ball Bearings (6206NR C3)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- Zoro Select Pulley Parts