Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 13-2P-FA
Zoro # G310988033
Sold in multiples of 8 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Thickness 0.045 in
- Tooth Style GT
- Number of Teeth 13
- Inside Diameter 0.244 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13-2P-FA
- Zoro # G310988033
- UPC # 00195057196964
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.244 in |
Outside Diameter | 0.505 in |
Details
Material | Aluminum |
Overall Thickness | 0.045 in |
Tooth Style | GT |
Number of Teeth | 13 |
Item | Timing Pulley Bar Stock Flange |
Pitch | 2 mm |
Stock Thickness | 0.025 in |
Description
Timing Pulley Bar Stock Flange, Pitch 2 mm, Tooth Style GT, Overall Thickness 0.045 in, Inside Diameter 0.244 in, Material Aluminum, Outside Diameter 0.505 in, Stock Thickness 0.025 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Yoke Track Roller, Size 52, Bore 20 mm (LR5204-2HRS-TVH-XL)
- BAILEY HYDRAULICS Directional Control Valve 2 W/ Joystick Spool, 12 Gpm, 2900 PSI, 228957 (228957)
- PIX V-Belt, Cogged 5/8 X 58 (5VX580)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Carbon Graphite, Grade H100 (REP304)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- Zoro Select Pulley Parts