Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 12XL-FS
Zoro # G110988356
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.065 in
- Inside Diameter 0.562 in
- Outside Diameter 1 in
- Pitch 0.2 in
- Tooth Style XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12XL-FS
- Zoro # G110988356
- UPC # 00195057102576
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.562 in |
Outside Diameter | 1 in |
Details
Overall Thickness | 0.065 in |
Item | Timing Pulley Bar Stock Flange |
Pitch | 0.2 in |
Tooth Style | XL |
Number of Teeth | 12 |
Stock Thickness | 0.04 in |
Material | Steel |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 0.562 in, Material Steel, Outside Diameter 1 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, AK104X5/8 (AK104X5/8)
- GENTEQ Motor Mounting Base (GA476)
- SMC Vacuum Pad Assembly, 80mm, Brown (ZPT80HBU-B16)
- MOLINE BEARING Pillow Block Brg, 1 15/16in Bore, Cst Iron (19321115)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- AAON PULLEY 1VP 62 x 88' (P51480)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- Zoro Select Pulley Parts