Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 12XL-FA
Zoro # G610988368
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.2 in
- Outside Diameter 1 in
- Overall Thickness 0.065 in
- Material Aluminum
- Tooth Style XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12XL-FA
- Zoro # G610988368
- UPC # 00195057102354
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1 in |
Inside Diameter | 0.562 in |
Details
Pitch | 0.2 in |
Overall Thickness | 0.065 in |
Material | Aluminum |
Tooth Style | XL |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 12 |
Stock Thickness | 0.04 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 0.562 in, Material Aluminum, Outside Diameter 1 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Pressure Regulator, Pipe Size 3/4" (07R413AC)
- AEROQUIP Tee Hose Fitting, 8 Dash (FJ3066-0808S)
- D&D 1637mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1637)
- CLIMAX METAL PRODUCTS 2C-137-A Two-Piece Clamping Collar (2C-137-A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulley Parts