Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 12MP-FA
Zoro # G610988092
product price: $1.29
/ea
Sold in multiples of 8 for $10.32
$10.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.045 in
- Inside Diameter 0.218 in
- Stock Thickness 0.025 in
- Pitch 0.08 in
- Number of Teeth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12MP-FA
- Zoro # G610988092
- UPC # 00195057100251
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.218 in |
Outside Diameter | 0.48 in |
Details
Overall Thickness | 0.045 in |
Item | Timing Pulley Bar Stock Flange |
Stock Thickness | 0.025 in |
Pitch | 0.08 in |
Number of Teeth | 12 |
Tooth Style | MXL |
Material | Aluminum |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.045 in, Inside Diameter 0.218 in, Material Aluminum, Outside Diameter 0.48 in, Stock Thickness 0.025 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Mini Air Actuator, 4mm Bore, 20mm Stroke (CJ1B4-20SU4)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G04247, Pressure Line, 6 micron (ZX-G04247)
- ENERPAC Fz Series High Pressure Straight Hydraulic Nipple, 43167, Mnptf, Steel, Domestic (FZ-1617)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (TWN12)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- Zoro Select Pulleys & Sheaves