Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 12L-FS
Zoro # G410988292
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Thickness 0.06 in
- Number of Teeth 12
- Inside Diameter 1.226 in
- Overall Thickness 0.09 in
- Tooth Style L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12L-FS
- Zoro # G410988292
- UPC # 00195057103795
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.226 in |
Outside Diameter | 1.656 in |
Details
Stock Thickness | 0.06 in |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 12 |
Overall Thickness | 0.09 in |
Tooth Style | L |
Material | Steel |
Pitch | 0.375 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 1.226 in, Material Steel, Outside Diameter 1.656 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS 1/8 -20Hp Dual Voltage Chassis Control (253G-200C-7)
- WEG Motor 5Hp 4P 182/4Tc Wcf2, Rs - Nema Pr (00518ET3ER184TC-S)
- SKF SKF-6311/C3, Single Row Ball Brgs, 6311C3 (6311/C3)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005963, Return Line, 10 micron (ZX-R928005963)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- Zoro Select Pulley Parts