Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 12-5M-FA
Zoro # G710987865
product price: $1.35
/ea
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Thickness 0.04 in
- Material Aluminum
- Inside Diameter 0.503 in
- Tooth Style HTD
- Pitch 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12-5M-FA
- Zoro # G710987865
- UPC # 00195057194274
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.503 in |
Outside Diameter | 0.875 in |
Details
Stock Thickness | 0.04 in |
Material | Aluminum |
Tooth Style | HTD |
Item | Timing Pulley Bar Stock Flange |
Pitch | 5 mm |
Overall Thickness | 0.065 in |
Number of Teeth | 12 |
Description
Timing Pulley Bar Stock Flange, Pitch 5 mm, Tooth Style HTD, Overall Thickness 0.065 in, Inside Diameter 0.503 in, Material Aluminum, Outside Diameter 0.875 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYLOK Fast Plug Hydraulic Cement 50 lb (00930)
- D&D 30" Outside Length, 1/2" Top Width, 1 Ribs (A28/4L300)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- JOHNDOW INDUSTRIES Gas & Go Two Way Rotary Hand Pump for use with Polyethylene 25-Gallon Fuel Cart Caddy, (GG-PRK13)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- Zoro Select Pulleys & Sheaves