Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 12-3M-FA
Zoro # G610987521
product price: $1.25
/ea
Sold in multiples of 8 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.045 in
- Material Aluminum
- Stock Thickness 0.025 in
- Pitch 3 mm
- Outside Diameter 0.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12-3M-FA
- Zoro # G610987521
- UPC # 00195057192720
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 0.58 in |
Inside Diameter | 0.322 in |
Details
Overall Thickness | 0.045 in |
Item | Timing Pulley Bar Stock Flange |
Material | Aluminum |
Stock Thickness | 0.025 in |
Pitch | 3 mm |
Tooth Style | HTD |
Number of Teeth | 12 |
Description
Timing Pulley Bar Stock Flange, Pitch 3 mm, Tooth Style HTD, Overall Thickness 0.045 in, Inside Diameter 0.322 in, Material Aluminum, Outside Diameter 0.58 in, Stock Thickness 0.025 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 2430V388 Variable Speed, 975Vc3830 (975VC3830)
- SMC Compact Cylinder, 32mm Bore, 30mm Stroke, 32mm Bore, 30mm Stroke (CDQ2A32-30DZ)
- D&D Timing Belt, H, 1 x 170in PL, T340 (1700H100)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/8 Bore Dia., 20 # of Teeth (40BS20H X 1 1/8)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- AAON PULLEY BK 45 X 100 (P80820)
- Zoro Select Pulley Parts