Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 12-2P-FA
Zoro # G310988088
Sold in multiples of 8 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style GT
- Overall Thickness 0.045 in
- Inside Diameter 0.218 in
- Pitch 2 mm
- Outside Diameter 0.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12-2P-FA
- Zoro # G310988088
- UPC # 00195057196957
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.218 in |
Outside Diameter | 0.48 in |
Details
Tooth Style | GT |
Overall Thickness | 0.045 in |
Pitch | 2 mm |
Item | Timing Pulley Bar Stock Flange |
Stock Thickness | 0.025 in |
Material | Aluminum |
Number of Teeth | 12 |
Description
Timing Pulley Bar Stock Flange, Pitch 2 mm, Tooth Style GT, Overall Thickness 0.045 in, Inside Diameter 0.218 in, Material Aluminum, Outside Diameter 0.48 in, Stock Thickness 0.025 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (6205 2RS C3)
- ZORO SELECT Hose Clamp, Interlocked, SAE 6, PK10 (43253)
- BESTORQ 5VX690 Cogged Belt, 69 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX690)
- GATES Poly Chain GT Carbon Belts - 8M Short Length, 8MGT-608-12 (8MGT-608-12)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- Zoro Select Pulleys & Sheaves