Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 11XL-FA
Zoro # G010988357
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style XL
- Stock Thickness 0.04 in
- Inside Diameter 0.562 in
- Outside Diameter 0.938 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11XL-FA
- Zoro # G010988357
- UPC # 00195057102347
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.562 in |
Outside Diameter | 0.938 in |
Details
Tooth Style | XL |
Stock Thickness | 0.04 in |
Material | Aluminum |
Number of Teeth | 11 |
Overall Thickness | 0.065 in |
Pitch | 0.2 in |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 0.562 in, Material Aluminum, Outside Diameter 0.938 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- CONRADER Pilot Valve, 3/8in. NPT, 2-1/4in. L, Brass (RCL-S-HU-115-130)
- WESTWARD Needle Nose Dispenser, Steel, 1000 PSI (45CT60)
- CHICAGO RAWHIDE Small Bore Seals, #13671 (13671)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- Zoro Select Pulleys & Sheaves