Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 11MP-FA
Zoro # G210988126
product price: $1.25
/ea
Sold in multiples of 8 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.08 in
- Material Aluminum
- Stock Thickness 0.025 in
- Inside Diameter 0.214 in
- Number of Teeth 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11MP-FA
- Zoro # G210988126
- UPC # 00195057100244
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.214 in |
Outside Diameter | 0.45 in |
Details
Pitch | 0.08 in |
Material | Aluminum |
Stock Thickness | 0.025 in |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 11 |
Tooth Style | MXL |
Overall Thickness | 0.045 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.045 in, Inside Diameter 0.214 in, Material Aluminum, Outside Diameter 0.45 in, Stock Thickness 0.025 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve Asm, M212PS (M212PS)
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- UNIVERSAL HYDRAULIC HOSE 1/2""X72"" (98398324)
- SPEEDAIRE Silencer Muffler, 1/4 In MNPT, 11/16 Hex (1EJW1)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- Zoro Select Pulleys & Sheaves