Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 11L-FA
Zoro # G610988146
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 11
- Tooth Style L
- Overall Thickness 0.09 in
- Inside Diameter 1.101 in
- Outside Diameter 1.531 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11L-FA
- Zoro # G610988146
- UPC # 00195057103535
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.101 in |
Outside Diameter | 1.531 in |
Details
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 11 |
Tooth Style | L |
Overall Thickness | 0.09 in |
Stock Thickness | 0.06 in |
Material | Aluminum |
Pitch | 0.375 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 1.101 in, Material Aluminum, Outside Diameter 1.531 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16MP-16FP 90 (5502-16-16)
- MI-T-M Washer, 28-0523 (28-0523)
- MARATHON Motor X509, 2,1140, OPEN, 56Y, 3/60/230/460 (X509)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER PR3033, Pressure Line, 10 micron (ZX-PR3033)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- AAON PULLEY 1VP 44 X 088 (P06690)
- AAON PULLEY 1VP 62 x 88' (P51480)
- AAON PULLEY BK105 X 100 (P08620)
- Zoro Select Pulley Parts