Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 11-3M-FA
Zoro # G910987689
product price: $1.25
/ea
Sold in multiples of 8 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 11
- Stock Thickness 0.025 in
- Outside Diameter 0.53 in
- Overall Thickness 0.045 in
- Pitch 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11-3M-FA
- Zoro # G910987689
- UPC # 00195057192713
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 0.53 in |
Inside Diameter | 0.27 in |
Details
Number of Teeth | 11 |
Stock Thickness | 0.025 in |
Overall Thickness | 0.045 in |
Pitch | 3 mm |
Material | Aluminum |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock Flange, Pitch 3 mm, Tooth Style HTD, Overall Thickness 0.045 in, Inside Diameter 0.27 in, Material Aluminum, Outside Diameter 0.53 in, Stock Thickness 0.025 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25170-0808 (G25170-0808)
- FESTO Mini Slide DGST-25-10-PA (DGST-25-10-PA)
- SPEEDAIRE Air Cylinder, 4 in Bore, 16 in Stroke, NFPA Double Acting (5VLP1)
- TRITAN Pillow Block Bearing, Ball, 40mm Bore (UCP208-40MM)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- Zoro Select Pulleys & Sheaves