Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 11-2P-FA
Zoro # G010988074
product price: $1.19
/ea
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Thickness 0.025 in
- Number of Teeth 11
- Outside Diameter 0.45 in
- Tooth Style GT
- Inside Diameter 0.214 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11-2P-FA
- Zoro # G010988074
- UPC # 00195057196940
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 0.45 in |
Inside Diameter | 0.214 in |
Details
Stock Thickness | 0.025 in |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 11 |
Tooth Style | GT |
Pitch | 2 mm |
Overall Thickness | 0.045 in |
Material | Aluminum |
Description
Timing Pulley Bar Stock Flange, Pitch 2 mm, Tooth Style GT, Overall Thickness 0.045 in, Inside Diameter 0.214 in, Material Aluminum, Outside Diameter 0.45 in, Stock Thickness 0.025 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, UC, 63/64 dia, 3147.33 lb (UC205-25MM)
- RULAND Single U-Joint, 20 mm x 20 mm Bores, 44.3 mm OD, Steel (USSK28-20MM-20MM-F)
- TITAN HD Motor Dual Run Cap, 45/7.5 MFD, 440V, Round (PRCFD4575A)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3713T, 15HP, 3450RPM, 3PH, 60HZ, 215T, 3750M, TEFC, F1 (EM3713T)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- Zoro Select Pulley Parts