Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 10XL-FA
Zoro # G410988384
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Tooth Style XL
- Overall Thickness 0.065 in
- Outside Diameter 0.875 in
- Pitch 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10XL-FA
- Zoro # G410988384
- UPC # 00195057102330
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 0.875 in |
Inside Diameter | 0.503 in |
Details
Material | Aluminum |
Tooth Style | XL |
Overall Thickness | 0.065 in |
Pitch | 0.2 in |
Number of Teeth | 10 |
Item | Timing Pulley Bar Stock Flange |
Stock Thickness | 0.04 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 0.503 in, Material Aluminum, Outside Diameter 0.875 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression 316 SS Nut (4 BU-SS)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 600 lb., 18 In (K2G10-115V-BR-18)
- FESTO Pressure Sensor SDE5-V1-O-Q4E-P-M8 (SDE5-V1-O-Q4E-P-M8)
- FESTO Filter LF-D-5M-MINI (LF-D-5M-MINI)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- Zoro Select Pulleys & Sheaves