Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 10MP-FA
Zoro # G410988087
product price: $1.19
/ea
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Thickness 0.025 in
- Material Aluminum
- Tooth Style MXL
- Inside Diameter 0.188 in
- Pitch 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10MP-FA
- Zoro # G410988087
- UPC # 00195057100237
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.188 in |
Outside Diameter | 0.425 in |
Details
Stock Thickness | 0.025 in |
Material | Aluminum |
Tooth Style | MXL |
Item | Timing Pulley Bar Stock Flange |
Pitch | 0.08 in |
Overall Thickness | 0.045 in |
Number of Teeth | 10 |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.045 in, Inside Diameter 0.188 in, Material Aluminum, Outside Diameter 0.425 in, Stock Thickness 0.025 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 1/2, PK3 (DPEP030408)
- PARKER Manual Air Control Valve, 3-Way, 1/2In NPT (M05442448)
- DAIDORPORATION 10' 35 Roller Chain (TRC35-MD)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Single Acting (NCDMB075-0300CS)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- Zoro Select Pulleys & Sheaves