Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 10L-FS
Zoro # G710988282
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 10
- Tooth Style L
- Material Steel
- Stock Thickness 0.06 in
- Inside Diameter 0.976 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10L-FS
- Zoro # G710988282
- UPC # 00195057103757
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.976 in |
Outside Diameter | 1.438 in |
Details
Number of Teeth | 10 |
Tooth Style | L |
Material | Steel |
Stock Thickness | 0.06 in |
Item | Timing Pulley Bar Stock Flange |
Overall Thickness | 0.09 in |
Pitch | 0.375 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 0.976 in, Material Steel, Outside Diameter 1.438 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1/2in.Bore dia, 50 Groove (Y-50S-MPB)
- LOC-LINE Connector, 1/4 In, Pk4 (41406)
- DAYTON HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3 (71637644M)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- AAON PULLEY BK105 X 100 (P08620)
- AAON PULLEY 1VP 44X113 (P34590)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- Zoro Select Pulleys & Sheaves