Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 10L-FA
Zoro # G410988216
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.375 in
- Number of Teeth 10
- Material Aluminum
- Overall Thickness 0.09 in
- Inside Diameter 0.976 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10L-FA
- Zoro # G410988216
- UPC # 00195057103528
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.976 in |
Outside Diameter | 1.438 in |
Details
Pitch | 0.375 in |
Number of Teeth | 10 |
Material | Aluminum |
Overall Thickness | 0.09 in |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | L |
Stock Thickness | 0.06 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 0.976 in, Material Aluminum, Outside Diameter 1.438 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Bumper, Hose (600522)
- MITSUBOSHI Maxstar Power Bareback V-Belt B Type, 21/32" x 180" (BK180B)
- SUPCO MultiPlus V Belt, A110 (A110)
- POWERMATE Pressure Relief Valve, 175 psi, ASME (136-0077RP)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- Zoro Select Pulleys & Sheaves