Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 10-2P-FA
Zoro # G610988054
product price: $1.19
/ea
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 2 mm
- Material Aluminum
- Outside Diameter 0.425 in
- Inside Diameter 0.188 in
- Tooth Style GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10-2P-FA
- Zoro # G610988054
- UPC # 00195057196933
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 0.425 in |
Inside Diameter | 0.188 in |
Details
Pitch | 2 mm |
Item | Timing Pulley Bar Stock Flange |
Material | Aluminum |
Tooth Style | GT |
Overall Thickness | 0.045 in |
Number of Teeth | 10 |
Stock Thickness | 0.025 in |
Description
Timing Pulley Bar Stock Flange, Pitch 2 mm, Tooth Style GT, Overall Thickness 0.045 in, Inside Diameter 0.188 in, Material Aluminum, Outside Diameter 0.425 in, Stock Thickness 0.025 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 480 lb, 5200 vpm, 80psi (BVS-250)
- COXREELS Hand Crank Storage Hose Reel, 3/4inx250ft (1125-5-250-BYXX)
- DAYTON 3L170 V-Belt, 17" Outside Length, 3/8" Top Width, 1 Ribs (3L170)
- MILTON Dual HeadChuck Washer, PK10 (500-6)
- AAON PULLEY 1VP 62 x 88' (P51480)
- AAON PULLEY 1VP 50 X 113 (P56030)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- Zoro Select Pulley Parts