Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 96MP-PS8A
Zoro # G610988238
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 3/4 in
- Pitch 0.08 in
- Outside Diameter 2.425 in
- Usable Length 8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 96MP-PS8A
- Zoro # G610988238
- UPC # 00195057100121
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 3/4 in |
Outside Diameter | 2.425 in |
Usable Length | 8 in |
Pitch Diameter | 2.445 in |
Shank Diameter | 0.75 in |
Overall Length | 8 3/4 in |
Details
Pitch | 0.08 in |
System of Measurement | Inch |
Number of Teeth | 96 |
Tooth Style | MXL |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 96, Outside Diameter 2.425 in, Overall Length 8 3/4 in, Pitch 0.08 in, Pitch Diameter 2.445 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 2 x 25' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks, (98138040)
- NTN Single Point Lubricator, Capacity 4 oz. (LUB-SMRTKT130-113)
- GATES PowerGrip Timing Belts, 120XL037 (120XL037)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3202)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- Zoro Select Pulleys & Sheaves