Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 96-2P-PS8A
Zoro # G610988047
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 96
- Tooth Style GT
- Outside Diameter 2.386 in
- Shank Diameter 0.75 in
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 96-2P-PS8A
- Zoro # G610988047
- UPC # 00195057196834
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2.386 in |
Shank Diameter | 0.75 in |
Overall Length | 9 in |
Usable Length | 8 in |
Shank Length | 1 in |
Pitch Diameter | 2.406 in |
Details
Number of Teeth | 96 |
Item | Timing Pulley Bar Stock |
Tooth Style | GT |
Material | Aluminum |
System of Measurement | Inch |
Pitch | 2 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 96, Outside Diameter 2.386 in, Overall Length 9 in, Pitch 2 mm, Pitch Diameter 2.406 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON RKH2706H, Pressure Line, 5 micron, Outside-In (MF0059542)
- ARROW PNEUMATICS Hydraulic In-Line Filter, 3/8" (9053T)
- FESTO Standards-Based Cylinder DNC-40-200-PPV-A (DNC-40-200-PPV-A)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3200X4X2)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- AAON PULLEY BK 80 X 119 (P53180)
- Zoro Select Pulleys & Sheaves