Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 90MP-PS8A
Zoro # G210988287
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 2.292 in
- System of Measurement Inch
- Usable Length 8 in
- Shank Length 3/4 in
- Pitch 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90MP-PS8A
- Zoro # G210988287
- UPC # 00195057100114
- Country of Origin India
- Category Pulley Parts
Dimensions
Pitch Diameter | 2.292 in |
Usable Length | 8 in |
Shank Length | 3/4 in |
Overall Length | 8 3/4 in |
Outside Diameter | 2.272 in |
Shank Diameter | 0.75 in |
Details
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Pitch | 0.08 in |
Tooth Style | MXL |
Number of Teeth | 90 |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 90, Outside Diameter 2.272 in, Overall Length 8 3/4 in, Pitch 0.08 in, Pitch Diameter 2.292 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 1 Oz. (GPL-105)
- WD-40 Heavy-Duty Lubricant, 1 Gallon Can, PK4 (490118)
- ZORO SELECT A57 Outside59.2 Pitch58.3 (42W401)
- LUCAS OIL Products Red ""N"" Tacky Multi-Purpose Grease 11 oz (11025)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- Zoro Select Pulley Parts