Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 90-5M-PS8A
Zoro # G110987885
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style HTD
- Outside Diameter 5.594 in
- System of Measurement Inch
- Overall Length 9 in
- Pitch 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90-5M-PS8A
- Zoro # G110987885
- UPC # 00195057193796
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 5.594 in |
Overall Length | 9 in |
Shank Diameter | 1 in |
Shank Length | 1 in |
Pitch Diameter | 5.639 in |
Usable Length | 8 in |
Details
Tooth Style | HTD |
System of Measurement | Inch |
Pitch | 5 mm |
Number of Teeth | 90 |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 90, Outside Diameter 5.594 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 5.639 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 89.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPY5)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (63-190600-10)
- GATES Poly Chain GT Carbon Belts, 8MGT-2000-36 (8MGT-2000-36)
- LOVEJOY U Joint Boot, Pk2, Lubrication: Not Included (D-3)
- LIEBERT PULLEY 2BK100H (B-0530S)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- Zoro Select Pulleys & Sheaves