Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 90-3M-PS8A
Zoro # G510987638
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 8 in
- Number of Teeth 90
- Outside Diameter 3.354 in
- Shank Length 3/4 in
- Tooth Style HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90-3M-PS8A
- Zoro # G510987638
- UPC # 00195057192065
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Outside Diameter | 3.354 in |
Shank Length | 3/4 in |
Pitch Diameter | 3.384 in |
Shank Diameter | 0.75 in |
Overall Length | 8 3/4 in |
Details
Number of Teeth | 90 |
Tooth Style | HTD |
System of Measurement | Inch |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Pitch | 3 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 90, Outside Diameter 3.354 in, Overall Length 8 3/4 in, Pitch 3 mm, Pitch Diameter 3.384 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-25-15-A-P-A (ADN-25-15-A-P-A)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (RAS 1 15/16)
- B B MANUFACTURING TL36L075, Timing Pulley, Cast Iron, Black Oxide, (TL36L075)
- FLANGE WIZARD Flange Wizard 496-CW-300 Circle Wiz Cutting Attachments (496-CW-300)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- Zoro Select Pulleys & Sheaves