Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 90-2P-PS8A
Zoro # G010988104
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 2.256 in
- Pitch 2 mm
- Overall Length 9 in
- System of Measurement Inch
- Number of Teeth 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90-2P-PS8A
- Zoro # G010988104
- UPC # 00195057196827
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 2.256 in |
Overall Length | 9 in |
Usable Length | 8 in |
Shank Length | 1 in |
Outside Diameter | 2.236 in |
Shank Diameter | 0.75 in |
Details
Pitch | 2 mm |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Number of Teeth | 90 |
Material | Aluminum |
Tooth Style | GT |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 90, Outside Diameter 2.236 in, Overall Length 9 in, Pitch 2 mm, Pitch Diameter 2.256 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Compressed Air Filter, Pipe Size 1/4" NPT (06F16AC)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 4200 Series (4250-4)
- NTN Radial/Deep Groove Ball Brg - 70 Mm Id X 150 Mm Od X 63.5 Mm W; Double Shielded (63314Z)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-371-6FP-E5)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- Zoro Select Pulleys & Sheaves