Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 8XL-PS6A
Zoro # G710987995
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 0.509 in
- Overall Length 6 7/8 in
- Shank Length 7/8 in
- Shank Diameter 0.5 in
- Pitch 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8XL-PS6A
- Zoro # G710987995
- UPC # 00195057101517
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 0.509 in |
Overall Length | 6 7/8 in |
Shank Length | 7/8 in |
Shank Diameter | 0.5 in |
Outside Diameter | 0.489 in |
Usable Length | 6 in |
Details
Item | Timing Pulley Bar Stock |
Pitch | 0.2 in |
System of Measurement | Inch |
Tooth Style | XL |
Number of Teeth | 8 |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 8, Outside Diameter 0.489 in, Overall Length 6 7/8 in, Pitch 0.2 in, Pitch Diameter 0.509 in, Shank Diameter 0.5 in, Shank Length 7/8 in, System of Measurement Inch, Tooth Style XL, Usable Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3VX250 Cogged V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (3VX250)
- DIXON Jumbo AirLine Filter Manual, 1-1/4" (F17-A00M)
- DART CONTROLS DC Speed Control, 0-24/36VDC, 40A, NEMA 4X (65E40)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.5" OD (2VP75118)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- Zoro Select Pulleys & Sheaves