Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 88MP-PS8A
Zoro # G110988257
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2.221 in
- Tooth Style MXL
- Usable Length 8 in
- Shank Diameter 0.75 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 88MP-PS8A
- Zoro # G110988257
- UPC # 00195057100107
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2.221 in |
Usable Length | 8 in |
Shank Diameter | 0.75 in |
Overall Length | 8 3/4 in |
Pitch Diameter | 2.241 in |
Shank Length | 3/4 in |
Details
Item | Timing Pulley Bar Stock |
Tooth Style | MXL |
System of Measurement | Inch |
Material | Aluminum |
Pitch | 0.08 in |
Number of Teeth | 88 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 88, Outside Diameter 2.221 in, Overall Length 8 3/4 in, Pitch 0.08 in, Pitch Diameter 2.241 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 4 to 6-1/8 In, SAE 612, SS, PK5 (6X400)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-0, 3-M8D (SIES-8M-PO-24V-K-0,3-M8D)
- WEATHERHEAD Elbow 1/4 In Tubex1/8 In Pipe, 0069X04 (69X4)
- BROAN Motor with Capacitor (99080396)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- Zoro Select Pulleys & Sheaves