Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 88-2P-PS8A
Zoro # G010988029
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 2 mm
- Shank Diameter 0.75 in
- Number of Teeth 88
- Tooth Style GT
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 88-2P-PS8A
- Zoro # G010988029
- UPC # 00195057196810
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 0.75 in |
Overall Length | 9 in |
Pitch Diameter | 2.206 in |
Usable Length | 8 in |
Outside Diameter | 2.186 in |
Shank Length | 1 in |
Details
Pitch | 2 mm |
Item | Timing Pulley Bar Stock |
Number of Teeth | 88 |
Tooth Style | GT |
Material | Aluminum |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 88, Outside Diameter 2.186 in, Overall Length 9 in, Pitch 2 mm, Pitch Diameter 2.206 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Corrosion Inhibitor, 5 gal (03286)
- LUBRIPLATE Fmo-1100-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid (L0886-057)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 13 # of Teeth (40BS13H X 7/8)
- BREWER MACHINE AND GEAR Flange Mounted Tensioner, Medium, 3/4-10 (GM-3/4-10)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- Zoro Select Pulley Parts