Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 84MP-PS8A
Zoro # G010988302
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 8 in
- System of Measurement Inch
- Pitch 0.08 in
- Number of Teeth 84
- Tooth Style MXL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 84MP-PS8A
- Zoro # G010988302
- UPC # 00195057100091
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Shank Diameter | 0.75 in |
Outside Diameter | 2.119 in |
Overall Length | 8 3/4 in |
Shank Length | 3/4 in |
Pitch Diameter | 2.139 in |
Details
System of Measurement | Inch |
Pitch | 0.08 in |
Number of Teeth | 84 |
Tooth Style | MXL |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 84, Outside Diameter 2.119 in, Overall Length 8 3/4 in, Pitch 0.08 in, Pitch Diameter 2.139 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 100 mm Bore, PTFE Steel (ZUSAB-PB-288)
- VELVAC Slotted Clamp 11/16 - 1-1/4 (022312)
- ZORO SELECT Straight Hose Clamp, 1 in Hose I.D, 3/4 in Thread (6AFJ5)
- ZORO SELECT Hose Clamp, 1 to 1-3/4 In, SAE 175, SS, PK10 (4117570)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- AAON PULLEY 1VP 50 X 113 (P56030)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- Zoro Select Pulley Parts