Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 84-2P-PS8A
Zoro # G510988000
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 8 in
- Material Aluminum
- Number of Teeth 84
- Overall Length 9 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 84-2P-PS8A
- Zoro # G510988000
- UPC # 00195057196803
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Overall Length | 9 in |
Shank Length | 1 in |
Shank Diameter | 0.75 in |
Outside Diameter | 2.085 in |
Pitch Diameter | 2.105 in |
Details
Material | Aluminum |
Number of Teeth | 84 |
System of Measurement | Inch |
Pitch | 2 mm |
Item | Timing Pulley Bar Stock |
Tooth Style | GT |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 84, Outside Diameter 2.085 in, Overall Length 9 in, Pitch 2 mm, Pitch Diameter 2.105 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Compressed Air Filter, Pipe Size 3/4" NPT (07F46AC)
- FORZA 3 PC MECHANICAL NUT SPLITTER SET (FZ6300M)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.125 Rod. (297098)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 221 x 85in OC, 3 Band (3/B82)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- AAON PULLEY BK 80 X 119 (P53180)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- Zoro Select Pulley Parts