Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 82MP-PS8A
Zoro # G910988280
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2.068 in
- Shank Length 3/4 in
- Overall Length 8 3/4 in
- Usable Length 8 in
- Tooth Style MXL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 82MP-PS8A
- Zoro # G910988280
- UPC # 00195057100084
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2.068 in |
Shank Length | 3/4 in |
Overall Length | 8 3/4 in |
Usable Length | 8 in |
Shank Diameter | 0.75 in |
Pitch Diameter | 2.088 in |
Details
Item | Timing Pulley Bar Stock |
Tooth Style | MXL |
System of Measurement | Inch |
Number of Teeth | 82 |
Material | Aluminum |
Pitch | 0.08 in |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 82, Outside Diameter 2.068 in, Overall Length 8 3/4 in, Pitch 0.08 in, Pitch Diameter 2.088 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-1/8-XB)
- EATON AEROQUIP Adpt, ORS-MPT, 1-7/16-12, 3/4-14, Strt (FF2031T1612S)
- PROTEXALL 11 Oz. Aerosol Spray Aluminum Wax Lubricant (22311)
- GENTEQ General Purpose Motor, 3/4 HP, 115/230V AC (5KCP39PGS931S)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- AAON BUSHING BRONZE ECON (P05550)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- Zoro Select Pulley Parts